Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Flashlights-Handheld (318)
Remove
LED Lenser® P3 AFS P 75 Lumen Flashlight
Remove

      Items
LED Lenser® P3 AFS P 75 Lumen Flashlight LED Lenser® P3 AFS P 75 Lumen Flashlight


LED Lenser® P3 AFS P 75 Lumen Flashlight
LED Lenser® P3 AFS P 75 Lumen Flashlight
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 2 left, order soon
Stock No: WBB811393
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LED Lenser® P3 AFS P 75 Lumen Flashlight

Is it even possible? Less than two ounces and 75 brilliant lumens? Yes and yes. This little keychain light runs on only one AAA battery and is just over three inches. With focusing options for long-distance, up-close and all points in between, this little powerhouse may just be the final word in compact lighting.

Product Specifications
DESCRIPTION LED Lenser® P3 AFS P 75 Lumen Flashlight
BRAND LED Lenser®
MANUFACTURERS PART NUMBER 880094
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 1
COLOR FINISH Black
BULB TYPE High End Power LED
LUMENS 75
TYPE LED Flashlight
MODEL P3 AFS P
BEAM DISTANCE 120m
RUN TIME 1h
WEIGHT LBS 0.09
LENGTH INCHES 3.66
WATER RESISTANCE IPX4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)