Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Princeton Tec® AMP™3 Flashlight - Black

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Princeton Tec® AMP™3 Flashlight - Black

Item #: WBB688518

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 6%
Price: $ 23.50

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Princeton Tec® AMP™3 Flashlight - Black

The Amp 3.0 provides 40 lumens of power through four ultrabright LEDs. A powerful, yet clean flood is unlike any other handheld in our line. From campsites, to backcountry treks, to a simple walking of the dog, the Amp 3.0 has the power and versatility to handle it all.

Product Specifications

    • DESCRIPTIONAMP™3
    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS40
    • RUNTIME FULL POWER90 Hours
    • TYPELED Flashlight
    • APPROVALSClass 1 DIV 2
    • BATTERY TYPE REQUIREDAAA
    • WIDTH INCHES1-1/4
    • WEIGHT LBS0.27
    • LENGTH INCHES5-1/4
    • MANUFACTURER PART NUMBERAMP3-BK
    • BATTERIES INCLUDEDYes
    • CONSTRUCTIONXylex
    • LIGHT MODES"High,low 4 LEDs"
    • GIFT ITEMYes
    • HEIGHT INCHES1-1/4