Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Flashlights-Lanterns & Spot (46)
Remove
6V Water Resistant Lantern W/ Swivel Stand
Remove

      Items
6V Water Resistant Lantern W/ Swivel Stand 6V Water Resistant Lantern W/ Swivel Stand


6V Water Resistant Lantern W/ Swivel Stand
Email This Page Printer Friendly Version
6V Water Resistant Lantern W/ Swivel Stand
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB337330
Price: $7.95 ea.
(Sold in pkg of 2, $15.90)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Krypton bulb, 60 lumens, ABS plastic housing, swivel stand for hands free use, lantern float, water resistant. Battery not included.

Product Specifications
DESCRIPTION Water Resistant Latern w/ Swivel Stand
BRAND Brinkmann®
MANUFACTURERS PART NUMBER 827-0700-1
COLOR FINISH Black
LUMENS 60
TYPE Lantern/Spotlight
CONSTRUCTION Plastic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Energizer® 6V e² Ultimate Lithium Battery, 1 per Pack

Energizer® 6V e² Ultimate Lithium Battery, 1 per Pack

From $11.25
select
Qty: Add to Cart
Lantern 550 Yellow Plastic Housing

Lantern 550 Yellow Plastic Housing

From $8.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)