Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Fluorescent (50)
Remove
Portable Utility Cart Light Fluorescent - 1 Lamp
Remove

      Items
Portable Utility Cart Light Fluorescent - 1 Lamp Portable Utility Cart Light Fluorescent - 1 Lamp


Portable Utility Cart Light Fluorescent - 1 Lamp
Portable Utility Cart Light Fluorescent - 1 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231189
Price: $219.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 1 Lamp Portable Fluorescent Utility Light provides energy-efficient lighting for a variety of work spaces. Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15'L 120V power cord. ETL approved. 1 Year Limited Warranty. Cart Base features 16 gauge tubular steel post with 10" diameter solid rubber wheels. Post is height adjustable from 5' to 8'.

Product Specifications
MANUFACTURERS PART NUMBER C-FL-1
COLOR FINISH Yellow/Black
BULB TYPE Fluorescent
LUMENS 3000
AVG. LIFE HOURS 10000
BASE TYPE Cart
PACKAGE QUANTITY 1
VOLTS 120
WATTS 55
CORD LENGTH FEET 15
WIRE GUARD Included
LENGTH INCHES 42
WIDTH INCHES 21
HEIGHT INCHES 10
LIGHT QUANTITY 1
BULB Included


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

From $54.95
select
Qty: Add to Cart
Portable Utility Pedestal Incandescent Halide - 1 Lamp

Portable Utility Pedestal Incandescent Halide - 1 Lamp

From $135.95
select
Qty: Add to Cart
Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

From $62.95
select
Qty: Add to Cart
Portable Utility Magnet Light Fluorescent - 1 Lamp

Portable Utility Magnet Light Fluorescent - 1 Lamp

From $111.95
select
Qty: Add to Cart
TPI 52-TLP-A 52" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

TPI 52-TLP-A 52" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

From $333.95
select
Qty: Add to Cart
Fluorescent Replacement Light Head

Fluorescent Replacement Light Head

From $70.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)