Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Work Lights-Fluorescent (50)
Remove
Portable Utility Magnet Light Fluorescent - 1 Lamp
Remove

      Items
Portable Utility Magnet Light Fluorescent - 1 Lamp Portable Utility Magnet Light Fluorescent - 1 Lamp


Portable Utility Magnet Light Fluorescent - 1 Lamp
Email This Page Printer Friendly Version
Portable Utility Magnet Light Fluorescent - 1 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231197
Price: $111.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 1 Lamp Portable Fluorescent Utility Light provides energy-efficient lighting for a variety of work spaces. Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15'L 120V power cord. ETL approved. 1 Year Limited Warranty. Magnet Mount provides 210 lb. magnet strength with a 1/4" steel arm that extends 6" from mounting surface.

Product Specifications
MANUFACTURERS PART NUMBER M-FL-1
COLOR FINISH Yellow/Black
BULB TYPE Fluorescent
LUMENS 3000
AVG. LIFE HOURS 10000
BASE TYPE Magnet
PACKAGE QUANTITY 1
VOLTS 120
WATTS 55
LENGTH INCHES 20
HEIGHT INCHES 8
BULB Included
LIGHT QUANTITY 1
CORD LENGTH FEET 15
WIRE GUARD Included
WIDTH INCHES 9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Fluorescent Replacement Light Head

Fluorescent Replacement Light Head

From $70.95
select
Qty: Add to Cart
Commercial Duty Portable Utility Lights - Clamp On

Commercial Duty Portable Utility Lights - Clamp On

From $28.95
select
Qty: Add to Cart
Portable Utility Cart Light Fluorescent - 1 Lamp

Portable Utility Cart Light Fluorescent - 1 Lamp

From $219.95
select
Qty: Add to Cart
Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

From $62.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)