Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Incandescent (32)
Remove
HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V
Remove

      Items
HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V


HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V
HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181656
Price: $139.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V Ushio 5001364 MH320/U/MOG/40/PS, Pulsestrike, ED28, 320 Watts, 20000 Hours        
 
select
   

HID Temp Light, 320W, Pulse Start, Metal Halide, Open Rated, 120-277V

Ushio 5001364 MH320/U/MOG/40/PS, Pulsestrike, ED28, 320 Watts, 20000 Hours

   
Total for 2 items is $385.95

Product Information
Product Q&A
Write A Review

Replaces up to two 100' strands of incandescent temporary lighting. Consumes less energy than two strands of 100' string lights. Produces more light than two strands. Provides whiter light for better visibility. Installs faster. UL Listed for damp locations.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER SSCII320PMAORLGC-8
COLOR FINISH Duraplexii Polyester Powder
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 320
UL LISTING UL Damp
WIDTH INCHES 13-1/2
BALLAST TYPE CWA
MOUNTING TYPE Pendant
CONSTRUCTION Die Formed Steel
HEIGHT INCHES 20
LAMP TYPE Pulse Start MH
LENGTH INCHES 12-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Commercial Duty Portable Utility Lights - Clamp On

Commercial Duty Portable Utility Lights - Clamp On

From $28.95
More Info
Add to Cart
Portable Utility Cart Light Incandescent - 1 Lamp

Portable Utility Cart Light Incandescent - 1 Lamp

From $175.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)