Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Work Lights-Metal Halide (12)
Remove
Portable Utility Cart Light Metal Halide - 2 Lamp
Remove

      Items
Portable Utility Cart Light Metal Halide - 2 Lamp Portable Utility Cart Light Metal Halide - 2 Lamp


Portable Utility Cart Light Metal Halide - 2 Lamp
Email This Page Printer Friendly Version
Portable Utility Cart Light Metal Halide - 2 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231255
FREE Shipping within the contiguous US
Price: $691.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 2 Lamp Portable Metal Halide Utility Light is ideal for keeping any workspace illuminated, visible and safe. Metal halide work lights offer the lowest energy usage per lumens produced, with the longest lamp life and highest light output. Illuminated with 100 watt metal halide HID lamp. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15'L 120V power cord. Metal Halide lights offer an average life of 15,000 hours! ETL approved. 1 Year Limited Warranty. Cart Base features 16 gauge tubular steel post with 10" diameter solid rubber wheels. Post is height adjustable from 5' to 8'.

Product Specifications
MANUFACTURERS PART NUMBER C-MH-2
COLOR FINISH Yellow/Black
BULB TYPE Metal Halide
LUMENS 18000
AVG. LIFE HOURS 15000
BASE TYPE Cart
PACKAGE QUANTITY 1
VOLTS 120
WATTS 200
WIDTH INCHES 21
LENGTH INCHES 42
BULB Included
WIRE GUARD Included
LIGHT QUANTITY 2
CORD LENGTH FEET 15
HEIGHT INCHES 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Commercial Duty Portable Utility Lights - Clamp On

Commercial Duty Portable Utility Lights - Clamp On

From $28.95
select
Qty: Add to Cart
Portable Utility Cart Light Fluorescent - 1 Lamp

Portable Utility Cart Light Fluorescent - 1 Lamp

From $219.95
select
Qty: Add to Cart
Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired

Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired

From $1.76
select
Qty: Add to Cart
Bryant SS18 Toggle Duplex Combo Plate, 1-Gang, Standard, Satin Stainless

Bryant SS18 Toggle Duplex Combo Plate, 1-Gang, Standard, Satin Stainless

From $4.17
select
Qty: Add to Cart
Metal Halide Replacement Light Head

Metal Halide Replacement Light Head

FREE Shipping
From $293.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)