Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Quartz Halogen (33)
Remove
Portable Utility Cart Light Quartz Halogen - 1 Lamp
Remove

      Items
Portable Utility Cart Light Quartz Halogen - 1 Lamp Portable Utility Cart Light Quartz Halogen - 1 Lamp


Portable Utility Cart Light Quartz Halogen - 1 Lamp
Portable Utility Cart Light Quartz Halogen - 1 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231245
Price: $178.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 1 Lamp Portable Quartz Halogen Utility Light is ideal for illuminating workshops, garages, construction sites and more. Quartz halogen work lights are made with die-cast weatherproof aluminum housing. Bulbs are 500 watts and offer an average life of 2,000 hours. ETL approved. 1 Year Limited Warranty. Cart Base features 16 gauge tubular steel post with 10" diameter solid rubber wheels. Post is height adjustable from 5' to 8'.

Product Specifications
MANUFACTURERS PART NUMBER C-QH-1
COLOR FINISH Yellow/Black
BULB TYPE Quartz Halogen
LUMENS 11000
AVG. LIFE HOURS 2000
BASE TYPE Cart
PACKAGE QUANTITY 1
VOLTS 120
WATTS 500
LENGTH INCHES 42
BULB Included
HEIGHT INCHES 10
WIDTH INCHES 21
CORD LENGTH FEET 15
WIRE GUARD Included
LIGHT QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Utility Cart Light Fluorescent - 1 Lamp

Portable Utility Cart Light Fluorescent - 1 Lamp

From $219.95
select
Qty: Add to Cart
Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired

Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired

From $1.76
select
Qty: Add to Cart
Bryant SS18 Toggle Duplex Combo Plate, 1-Gang, Standard, Satin Stainless

Bryant SS18 Toggle Duplex Combo Plate, 1-Gang, Standard, Satin Stainless

From $4.17
select
Qty: Add to Cart
Commercial Duty Portable Utility Lights - Clamp On

Commercial Duty Portable Utility Lights - Clamp On

From $28.95
select
Qty: Add to Cart
Quartz Halogen Replacement Light Head

Quartz Halogen Replacement Light Head

From $61.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)