Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow
Remove

      Items
Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow


Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow
Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583408
Price: $99.95 ea.
(Sold in pkg of 4, $399.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

25' Powr-Reel ™ with 3 Outlets, 16AWG 10A/125V - Yellow

  • 3-Conductor Grounded
  • Type SJO
  • 90°C
  • 300 Volts
  • Tangle-Proof® Instant Cord Storage
  • Sturdy Metal Reel Case
  • Rubber Cord
  • 3 Grounded Outlets
  • Cord Locks In Place; Pull On Cord To Engage Retractable Reel
Product Specifications
LENGTH INCHES 9.8
HEIGHT INCHES 23.1
AMPS 10
BRAND Carol Brand
CONSTRUCTION Premium-grade, color-coded 90°C EPDM
MANUFACTURERS PART NUMBER 44623.61.05
PACKAGE QUANTITY 4
COLOR Yellow
REGULATORY APPROVALS UL Listed, OSHA Acceptable
VOLTAGE 125
CORD LENGTH FEET 25
WATTAGE 1,250
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174
WIDTH INCHES 15.2
APPLICATION Shop Tools
NUMBER OF CONDUCTORS 3
JACKET CPE
AWG SIZE 16
JACKET VOLTAGE RATING 300
COUNTRY OF ORIGIN Made in the USA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)