Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 5000 PSI

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 5000 PSI

Item #: WBB536987

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $10.25 ea.
4+ $9.80 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.

Product Specifications

    • MOUNTING GROUPBottom Mount
    • DESCRIPTIONFluid Glycerine Filled Pressure Gage Stem
    • CONSTRUCTIONStainless Steel Case with Bezel Brass and Phospher Bronze Bourdon Tube
    • MANUFACTURER PART NUMBERCF1P-350A
    • PSI5000 Psi
    • BRANDDynamic Fluid Components
    • PORT SIZE1/4" NPT

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

oil filled guage

Your review: works just fine, good deal for the price

Is this review helpful?

Great gauge for scuba tank pressure tester

Your review: Used it to replace a bad gauge. Works great and was less expensive then the shipping.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!