Gauge Accessories
Brand
Material
Length
Type
Height
Color
Price
Related Products
Capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" Dial. 0/30 IN H2O. 1/4" NPT. Chrome Plated Steel Case, Brass Internals. Dry Non-Fillable. Lower Mount.
UL listed pressure gauge designed for use on fire protection/sprinkler systems. Suitable for air, water, oil, gas or other media not corrosive to copper alloy. 3.5"Dial. 0/300 PSI. 1/4"NPT. U/L Listed. Black Plastic Case, Brass Internals. Lower Mount.
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry - fillable. 4" Dial. 0/200 PSI. 1/2" NPT. 316 SS Internals, Glycerin Filled. Lower Mount.