Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" Patio Cleaner for AR112 - AR388 units
See all 19 items in product family

10" Patio Cleaner for AR112 - AR388 units

Item #: WBB760501

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95
Product Information
Customer Review
Product Q&A
Accessories
10" Patio Cleaner for AR112 - AR388 units

Save time, water and energy on your next cleaning project. With the AR Blue Clean 10" Deck, Patio & Flat Surface Cleaner, you can clean up to 60-80% faster than just using a standard wand. It quickly attaches to the spray gun and includes a 15" extension lance for easy use. Specifically designed to keep water from splashing onto siding and walls, and a nylon brush skirt prevents overspray.

Please Note: This accessory only works with AR Blue Clean models AR112/114/116/118/141/142/240/260/383/388.

Product Specifications

    • BRANDAR North America
    • MANUFACTURERS PART NUMBERPW40829
    • PSI2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:66