Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

Campbell Hausfeld® PW135001AV 1350 PSI 1.3 GPM Electric Pressure Washer

Item #: WBB904130

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Product Q&A
Accessories
Campbell Hausfeld® PW135001AV 1350 PSI 1.3 GPM Electric Pressure Washer

Perfect for cleaning and storing in the home, boat or RV. Great for outdoor projects such as automobiles, RVs, ATVs, patios, outdoor play equipment, and patio furniture.

Features:
  • 1350 PSI, 1.3 GPM
  • 20ft. high pressure hose
  • 35 ft. electric cord with GFCI plug
  • Instant start/stop system protects the motor, reduces noise
  • Includes adjustable fan lance and detergent cup

Product Specifications

  • BRANDCampbell Hausfeld®
  • HORSE POWER--
  • MANUFACTURERS PART NUMBERPW135001AV
  • PSI1350
  • TYPEElectric Pressure Washer
  • GALLONS PER MINUTE1.3
  • PACKAGE QUANTITY1
  • GPM1.3
  • VOLTAGE120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.