Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(387 Items)
Sub Category
Electric Pressure Washers (94)
Remove
Twister Patio Cleaner with 22mm Adapter
Remove

      Items
Twister Patio Cleaner with 22mm Adapter Twister Patio Cleaner with 22mm Adapter


Twister Patio Cleaner with 22mm Adapter
Email This Page Printer Friendly Version
Twister Patio Cleaner with 22mm Adapter
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB760471
Price: $80.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Twister Patio Cleaner with 22mm Adapter

This Twister Patio Cleaner features a 22mm Adapter. For use with AR North America Pressure Washers.

Product Specifications
BRAND AR North America
MANUFACTURERS PART NUMBER PW40610
PSI 2000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

From $699.00
More Info
Add to Cart
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)