Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark SSD 5.6 @ 3500 Kohler Kdw1003 Diesel120v AC Electric Start Skid W/Gen

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Shark SSD 5.6 @ 3500 Kohler Kdw1003 Diesel120v AC Electric Start Skid W/Gen

Item #: WBB478638

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15,300.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark SSD 5.6 @ 3500 Kohler Kdw1003 Diesel120v AC Electric Start Skid W/Gen

Rugged diesel hot water skid designed for continuous on-site cleaning
  • 5.6 GPM
  • 3500 PSI
  • 1028cc Kohler engine
  • 120V AC burner
  • Diesel fuel
  • Power generator
  • Electric start
  • Belt-drive crankcase pump
  • Stainless steel coil wrap standard
  • Heavy-gauge powder coated steel frame ideal for mounting to truck or trailer
  • Steam combination comes standard
  • Schedule 80 heating coil

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES51
    • HEIGHT INCHES41
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSSD-603567E/G
    • PSI3500
    • TYPEHot Water
    • WEIGHT LBS1315
    • GALLONS PER MINUTE5.6
    • MOTORGas
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • DRIVEBelt
    • VOLTAGE120 AC
    • PUMPCrankcase
    • SERIESSSD
    • ENGINEKohler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!