Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4 Hose Bumper for Reel Series 4000/5000/RT400/3100/6000/L4500/L5000
See all 13 items in product family

1/4 Hose Bumper for Reel Series 4000/5000/RT400/3100/6000/L4500/L5000

Item #: WBB250764

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.25
Product Information
Customer Review
Product Q&A
Accessories
1/4 Hose Bumper for Reel Series 4000/5000/RT400/3100/6000/L4500/L5000

Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip. Hose bumpers allow the desired length of hose to be permanently stored outside the reel. Hose bumpers are included on the reels purchased with hose. Reels purchased without hose do not include the hose bumper. When ordering, advise the part number, reel model and the hose I.D. and O.D.

Product Specifications

    • COLORBlack
    • BRANDReelcraft
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER1-HR1004-A
    • TYPEHose Bumper
    • HOSE I.D.1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:27