Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Performance Dual Arm 3/8In. X 50Ft. Flexzilla Air Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Legacy™ Performance Dual Arm 3/8In. X 50Ft. Flexzilla Air Hose Reel

Item #: WBB644202

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $267.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Performance Dual Arm 3/8In. X 50Ft. Flexzilla Air Hose Reel

Performance™ Series Built with quality and durability in mind, these reelsincorporate heavy gauge steel and corrosion resistant components to withstand the harsh conditions in the workplace. Included with Flexzilla® Air Hose.

Product Specifications

    • HOSE I.D.3/8
    • PSI300
    • HOSE LENGTH50
    • PACKAGE QUANTITY1
    • BRANDZillaReel™
    • COLOR FINISHZillagreen™ / Black
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERL8711FZ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!