Hubbell GHE5050-L Low Pressure Hose Reel for Air / Water - 1/2"x 50' 300 PSI
See all 95 items in product family

Hubbell GHE5050-L Low Pressure Hose Reel for Air / Water - 1/2"x 50' 300 PSI

Item #: WBB212258

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 477.95
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 300 psi capacity is ideal for Air or Water applications. 1/2" x 50'.

Product Specifications

    • LENGTH INCHES10-1/2
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES20-3/8
    • SERIESGH
    • HOSE I.D.1/2
    • HOSE/CORD INCLUDEDYes
    • DRIVE TYPESpring Driven
    • HOSE LENGTH FEET50
    • STYLELow Pressure
    • BRANDHubbell Gleason
    • COLOR FINISHOrange
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGHE5050-L
    • TYPEHose Reel
    • DESCRIPTIONLow Pressure Hose Reel for Air / Water
    • PSI300
    • INSIDE DIAMETER1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

+ View 1 Answer

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result