Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Lockout Station, 8 Hanger Clips, 23-1/2"W X 4-1/2"D X 15-1/2"H, Valve

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Master Lock® Lockout Station, 8 Hanger Clips, 23-1/2"W X 4-1/2"D X 15-1/2"H, Valve

Item #: WBB730000

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.80 Save up to 41%
Price: $ 276.95
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Lockout Station, 8 Hanger Clips, 23-1/2"W X 4-1/2"D X 15-1/2"H, Valve

Features

  • Large capacity lockout station holds departmental lockout needs
  • 8 hanger clips holds 2 padlocks or lockout hasps each
  • Holes provided along with bottom for optional peg hook hangers to hang bulky devices
  • Lockable - use a combination padlock to limit access to authorized employees
  • Included are: 410RED Zenex™ padlocks, hasps, tags, and valve lockouts
  • Measures 23.5" wide x 15.5" tall x 4.5" deep (59.6 cm x 39.3cm x 11.4cm)

Product Specifications

    • DEPTH INCHES4-1/2
    • DESCRIPTIONLockout Station
    • NO. OF BREAKER LOCKOUTS--
    • HEIGHT INCHES15-1/2
    • NO. OF LABELS24
    • BRANDMaster Lock
    • PACKAGE QUANTITY1
    • NO. OF HASPS2
    • MANUFACTURERS PART NUMBERS1850V410
    • COLORYellow
    • CONSTRUCTIONPolycarbonate
    • WIDTH INCHES23-1/2
    • NO. OF PADLOCKS2
    • TYPELockout Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!