Lockout Tags - Do Not Close
See all 54 items in product family

Lockout Tags - Do Not Close

Item #: WBB67629

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Do Not Close
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Close
    • COLOR FINISHRed and White
    • MANUFACTURERS PART NUMBERLOTAG31
    • QUANTITY10
    • CONSTRUCTION.015 Unrippable Vinyl
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES6
    • TYPE--
    • BRANDNational Marker Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!