Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NTS02B Total Station w/ Bluetooth

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Northwest Instruments NTS02B Total Station w/ Bluetooth

Item #: WBB985675

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,750.00 Save up to 37%
Price: $3,632.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Northwest Instruments NTS02B Total Station w/ Bluetooth

NTS02 is the newest reflectorless series of NWi Total Stations. It's key features are designed to quickly, reliably and efficiently get the job done in any environment. Accurate, economical, durable and dependable; the 2" NTS02 Total Station is the complete on-the-site solution for construction and survey professionals.

Product Specifications

    • BRANDNorthwest Instrument
    • DESCRIPTIONTotal Station w/ Bluetooth
    • MANUFACTURERS PART NUMBERNTS02B
    • MAGNIFICATION30x
    • Minimum Focal Distance1.2m (3.94')
    • LASER CLASSClass 3R/IIIa
    • ACCURACY
    • MEASUREMENTAbsolute Encoder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!