Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Magnifiers

Magnifiers are designed for detailed inspection and close-up work across various industries. Crafted with high-quality lenses, they offer superior optical clarity and magnification power, enabling precise examination of small components, fine print, or intricate details. These magnifiers come in diverse types, including handheld, illuminated, or magnifying lamps, catering to specific inspection needs. They are ideal for enhancing visibility for quality control in manufacturing, scientific research, intricate hobby work, and more.
73 Results

73 Results
Compare
3
3
Minimum purchase quantity is 3
$41.00
Sold in packages of 4 / $10.25 ea
Ships in 3 Business Days

Magnification

1.5x / +2.25 Diopters

Height

0.5 in

Length

4.625 in

Width

2.25 in

Compare
BESTSELLER
1
1
$129.95
Ships within 1 Business Day
Compare
2
2
Minimum purchase quantity is 2
$38.95
Ships Same Day

Height

3-1/4 in

Length

9-3/4 in

Width

7 in

Compare
1
1
$20.50
Ships in 3 Business Days
Compare
1
1
$99.95
Ships within 1 Business Day

Height

5 in

Length

4 in

Width

2-1/2 in

Color

Black

Compare
1
1
$6.50
Ships in 3 Business Days

Magnification

4x

Height

4.9 in

Length

2.2 in

Width

0.3 in