Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Borescope Basic, UBORSI, 320x240 Display Resolution

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Urrea Borescope Basic, UBORSI, 320x240 Display Resolution

Item #: WBB992524

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $688.00 Save up to 46%
Price: $371.95
Product Information
Customer Review
Product Q&A
Urrea Borescope Basic, UBORSI, 320x240 Display Resolution

Needs 4AA batteries included. Image zoom 1.5X. Screen pixeles resolution 320 x 240 pixels. Cable probe camera driver. Diameter of probe 5mm.

Product Specifications

    • MANUFACTURERS PART NUMBERUBORSI
    • BATTERY TYPE REQUIRED4 AA batteries
    • BRANDUrrea
    • SIZE209x93x5x57.5 mm
    • DESCRIPTIONUrrea Borescope Basic, UBORSI, 320x240 Display Resolution
    • DISPLAY RESOLUTION320 x 240

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:66