Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Optics & Visual Inspection (286)
Remove
General Tools P455-3N Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N
Remove

      Items
General Tools P455-3N Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N General Tools P455-3N Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N


General Tools P455-3N Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N
General Tools P455-3N Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB449886
FREE Shipping within the contiguous US
Price: $272.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Flexible-Obedient Probe-Close Focus,5.5mm (0.22 in.) x 3m (9.8 ft.), P455-3N
Product Specifications
HEIGHT 9.625
FOR USE WITH General® The Seeker Systems
WIDTH 9.125
LENGTH 0.625
WEIGHT 1.8
DIAMETER 0.22"
MANUFACTURER'S PART NUMBER P455-3N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler X-tra Range® 10X Microscope

Fowler X-tra Range® 10X Microscope

FREE Shipping
From $376.95
More Info
Add to Cart
Carson Optical TK-821 Trek™ Binoculars

Carson Optical TK-821 Trek™ Binoculars

From $14.50
More Info
Add to Cart
Carson Optical SG-12 SureGrip™ Magnifier

Carson Optical SG-12 SureGrip™ Magnifier

From $7.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)