Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Borescope Not Included

General AC2 AC Adapter & Charger for DCS Series Video Inspection Systems

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General AC2 AC Adapter & Charger for DCS Series Video Inspection Systems

Item #: WBB1354499

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
General AC2 AC Adapter & Charger for DCS Series Video Inspection Systems

This AC Adapter and Charger is designed for use with all General Tools DCS400, 10, 1600, and 1800 Series Video Inspection Systems.

Product Specifications

    • MANUFACTURER'S PART NUMBERAC2
    • BRANDGeneral
    • MANUFACTURERS PART NUMBERAC2
    • DESCRIPTIONAC Adapter & Charger
    • DISPLAY RESOLUTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:23