Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DCS1600HPART Data Logging Video Borescope System w/ Articulating Probe

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

General Tools DCS1600HPART Data Logging Video Borescope System w/ Articulating Probe

Item #: WBB1398910

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,860.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
General Tools DCS1600HPART Data Logging Video Borescope System w/ Articulating Probe

A portable, hand-held high-performance Borescope system features a slim 6m (0.24 in.) Diameter x 1m (3.28 ft.) long articulating camera tipped probe, 3.5 in. (88.9mm) extra-wide, color TFT monitor with super sharp clarity and the powerful ability to record video, still images and sound. Optional ultra-slim, multi-view and articulating probes available. Ideal for aircraft maintenance, machinery and production line inspection, petro-chemical and power plant inspection, general MRO and facility management.

Features:
  • Display 3.5 in. (88.9mm) extra-wide, color TFT monitor with super sharp clarity
  • Records video and still images with instant playback review
  • Multiple language menu
  • AV out allows for TV monitor and computer interfaces
  • View findings in real time or record video and still images for output later
  • Rechargeable batteries can record for 4 hours and will help you stay Green
  • Rechargeable internal batteries
  • More value for your investment
Probe
  • The system uses our thinnest probes, with diameters as small as 3.9mm (0.15 in.). Even our thickest high-performance probe, at 6mm across, is no thicker than a No. 2 pencil lead
  • Comes with a 6mm (0.24 in.) Diameter x 1m (3.28 ft.) long articulating camera probe
  • Optional probes include: 3.9mm diameter x 1m long ultra slim probe, 4.9mm x 1m long switchable front/side view probe and 6.0mm x 1m long articulating probe
  • Ultra slim probes with powerful video camera and LED lights in the tip enable user to inspect the tiniest spaces
  • Optional 3.9mm (0.15 in.) diameter camera tipped probe is the slimmest on the market and can fit into the spark plug hole of any engine, as well as into diesel injector ports
  • All probes feature adjustable super-strength white LED lights inside the tip for optimized illumination
  • All probes are water, oil, dust and scratch resistant to IP67 standards
  • The probes have superior optical specs, including a depth of field of 0.4 to 2.4 in. (10 to 60mm)
  • Probe choices abound. Just pick the probe type (flexible-obedient or soft metal), probe diameter (3.9mm, 4.9mm, 5.5mm or 6m), probe length (0.75 to 30m) and viewing angle (front view, articulating or switchable front/side view) you need; one of our probes is sure to fill the bill.
Includes:
  • Custom Hard Case
  • 6mm (0.24 in.) Diameter x 1m (3.28 ft.) Long Articulating Camera Probe
  • 2GB SD Card
  • RCA Cable
  • LCD Cleaning Cloth
  • AC Adapter/Charger
  • Rechargeable Battery
  • User's Manual
  • Year Limited Warranty

Product Specifications

    • BRANDGeneral
    • SCREEN SIZE INCHES3.5
    • POWER SOURCELi-Polymer Battery, 3.7V Power Supply
    • DISPLAY RESOLUTION325 x 250
    • DESCRIPTIONVideo Borescope System
    • MANUFACTURERS PART NUMBERDCS1600HPART

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.