Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DCS2000 Super High-Performance VGA Recording Video Borescope System w/ 7" LCD Screen

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General Tools DCS2000 Super High-Performance VGA Recording Video Borescope System w/ 7" LCD Screen

Item #: WBB1308738

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,841.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Tools DCS2000 Super High-Performance VGA Recording Video Borescope System w/ 7" LCD Screen

Ideal for professional close-up inspections of hard-to-see and hard-to-reach areas.

Features:
  • General's best super high-performance video borescope system
  • Super-clear viewing on 7" (178mm) diagonal LCD with high-definition 800x480 pixel resolution
  • 1m (39") long, 5.5mm (0.22") diameter soft metal probe with 640x480 pixel (VGA) resolution camera
  • Camera's six LED's - four facing forward and two at an angle - provide glare-free lighting in any environment
  • Light boost, anti-reflection and 90° frame rotation buttons on probe handle maximize visibility of any inspection target
  • Probe and stainless steel camera head are IP67 water, oil, and dust-proof
  • Console is IP57 water, oil, and dust-proof, as well as drop-proof from heights of 1m (39")
  • LCD can show side-by-side front and side views from optional split mirror probe tip attachment (requires purchase of optional VGA resolution articulating probe and split mirror)
  • Records VGA resolution video clips (with voice annotation) and still images using familiar menu-driven user interface
  • Saved video and photo files incorporate real-time brightness and zoom adjustments made prior to recording or "on the fly" to optimize target clarity and detail
  • Easy-to-navigate album-style (3x3 grid) display of all stored media files
  • Different areas of interest on saved photos can be selected for extreme close-up viewing
  • Field of view can be enlarged up to 5x, mirrored horizontally, or rotated 90°, 180°, or 270°
  • 4GB SD memory card
  • Analog video out/headphone jack
  • USB cable for uploading media on SD card to PC without ejecting card
  • 110° mirrored probe viewing tip
  • Adjustable auto power off triggering time
  • Choice of 27 menu languages
  • Custom airtight hard plastic carrying case
  • Hard strap and tripod mount
  • Powered by rechargeable lithium-polymer battery
Includes:
  • Console
  • VGA Resolution Probe
  • 110° Mirror
  • 4GB SD Card
  • USB Cable
  • AC Adapter
  • Hard Case
  • Hand Strap
  • User's Manual
  • 1 Year Limited Warranty

Product Specifications

    • MANUFACTURERS PART NUMBERDCS2000
    • BRANDGeneral Tools
    • LENGTH INCHES9.45
    • WIDTH INCHES6.06
    • DISPLAY RESOLUTION800 x 480
    • WEIGHT LBS2.6
    • POWER SOURCELi-Polymer Battery
    • SCREEN SIZE INCHES7
    • OUTPUT FORMATNTSC, PAL, VGA
    • HEIGHT INCHES1.85

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:60