Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General DCS950 PalmScope Video Inspection System

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General DCS950 PalmScope Video Inspection System

Item #: WBB1317042

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General DCS950 PalmScope Video Inspection System

A complete, full-featured video inspection system no bigger than a smartphone. ideal for busy craftsmen, professionals and diyers.

Features:
  • Fits in your pocket
  • Affordable
  • 1 meter drop-proof
  • Long, thin camera-tipped probe penetrates tight, hard-to-reach spaces
  • Probe is waterproof and holds its shape
  • Four camera-lighting LEDs produce bright, crisp video on large color LCD
  • Four screen controls
  • CE and RoHS approved
Includes:
  • Nylon Pouch with Belt Clip
  • Four Probe Tip Accessories (pickup hook, magnetic pickup, 90° mirror, thread protector)

Product Specifications

    • BRANDGeneral
    • MANUFACTURERS PART NUMBERDCS950
    • DESCRIPTIONPalmScope Video Inspection System
    • TYPEIP67
    • DISPLAY RESOLUTION320 x 240
    • PROBE LENGTH INCHES24
    • POWER SOURCE(4) AAA Batteries
    • SCREEN SIZE INCHES2.7
    • FIELD OF VIEW DEGREES60
    • LENGTH INCHES5.4
    • WIDTH INCHES2.9
    • HEIGHT INCHES1.5
    • WEIGHT LBS0.6
    • PROBE DIAMETER INCHES0.35

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46