Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,074 Items)
Sub Category
Optics & Visual Inspection (286)
Remove
General Tools DCS050 The Seeker™ 050 USB Video Inspection System, DCS050
Remove

      Items
General Tools DCS050 The Seeker™ 050 USB Video Inspection System, DCS050 General Tools DCS050 The Seeker™ 050 USB Video Inspection System, DCS050


General Tools DCS050 The Seeker™ 050 USB Video Inspection System, DCS050
General Tools DCS050 The Seeker™ 050 USB Video Inspection System, DCS050
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB449880
Price: $44.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

The Seeker 050 USB Video Inspection System, DCS050

Features a fixed 12mm diameter, 1 meter long, waterproof camera probe and USB connection to view images and video on your computer.

Features:
  • USB computer interface
  • Works with Windows 7, Vista and XP
  • 12mm (0.47 in.) diameter camera tipped probe is flexible and strong
  • Camera pixel resolution: 320 x 240
  • Adjustable light intensity from two built-in LEDs
  • 1m (3.28 ft.) flexible shaft retains configured shape to suit various applications
  • Probe is water, oil and dust proof to IP67 standards
  • Elegant ergonomic design
  • Clear image quality both up close and far away

Product Specifications
HEIGHT 3.1
FIELD OF VIEW (FT. @ 1000 YARDS) 60°
Light Source 2 Adjustable High Intensity LED's
WORKING TEMP 32°F to 113°F
Working Humidity RH 5% to 95% non-condensing
POWER SOURCE USB Computer Supply
WIDTH 2.9
LENGTH 10.5
DISPLAY RESOLUTION 320 x 240
STORAGE TEMPERATURE -4° to 122°F
WEIGHT 4.8 oz
MANUFACTURER'S PART NUMBER DCS050


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler X-tra Range® 10X Microscope

Fowler X-tra Range® 10X Microscope

FREE Shipping
From $376.95
More Info
Add to Cart
Carson Optical TK-821 Trek™ Binoculars

Carson Optical TK-821 Trek™ Binoculars

From $14.50
More Info
Add to Cart
Carson Optical SG-12 SureGrip™ Magnifier

Carson Optical SG-12 SureGrip™ Magnifier

From $7.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)