Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Optics & Visual Inspection (286)
Remove
General Tools DCS400 The SeekerTM 400 Wireless Data Logging Video Inspection System
Remove

      Items
General Tools DCS400 The SeekerTM 400 Wireless Data Logging Video Inspection System General Tools DCS400 The SeekerTM 400 Wireless Data Logging Video Inspection System


General Tools DCS400 The SeekerTM 400 Wireless Data Logging Video Inspection System
General Tools DCS400 The SeekerTM 400 Wireless Data Logging Video Inspection System
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB250458
FREE Shipping within the contiguous US
List Price $299.86    Save 8%
Price: $274.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Tool The SeekerTM 400 Wireless Data Logging Video Inspection System

The Seeker 400 Video Borescope System is ideal for use in Plumbing, Construction and Restoration, HVAC-R and any other application requiring the inspection of hard-to-reach or hard-to-see areas.

  • 3.5in. (88.9mm) TFT-LCD Wireless Color Monitor, can be detached from the unit for remote viewing up to 32.8ft. (10m) away
  • 17mm diameter, 3.28ft. (1m) Flexible Waterproof (IP67) Obedient Probe
  • Standard Length: 3.28ft. (1m)
  • Optional Replacement Probe: 9.5mm diameter obedient probe (P400-95)
  • Optional Extensions: 2.9ft (.9mm) up to 18ft (5.5m) for 17mm probe only
  • Adjustable LED lighting inside the tip of the probe illuminates dark spaces for clear inspection
  • Datalogs and records in still photo (JPEG) and video (AVI), or view it live
  • Records up to 3 hours continuously
  • NTSC or PAL compatible
  • Choices of 10 menu languages: English, Chinese, German, French, Spanish, Dutch, Portuguese, Italian, Japanese and Russian
Includes:
  • 1GB MicroSD Memory Card
  • Extension Tools: (Mirror, Magnet, Pick-up Hook)
  • Video Interconnect Cable
  • USB Cable
  • Magnetic Base Stand
  • AC Adapter-Charger
  • 4 "AA" Batteries
  • Blow Mold Case
  • Instruction Manual
  • One Year Limited Warranty
Product Specifications
MANUFACTURERS PART NUMBER DCS400
DISPLAY RESOLUTION 712 x 486
HEIGHT INCHES 1.6
POWER SOURCE 4 AA Batteries
GIFT ITEM Yes
WIDTH INCHES 5.7
LENGTH INCHES 7.3
SCREEN SIZE INCHES 3.5
OUTPUT FORMAT NTSC, PAL
WEIGHT LBS 1.17


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler X-tra Range® 10X Microscope

Fowler X-tra Range® 10X Microscope

FREE Shipping
From $376.95
More Info
Add to Cart
Carson Optical TK-821 Trek™ Binoculars

Carson Optical TK-821 Trek™ Binoculars

From $14.50
More Info
Add to Cart
Carson Optical SG-12 SureGrip™ Magnifier

Carson Optical SG-12 SureGrip™ Magnifier

From $7.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)