Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 551-341-10 Digimatic Digital Caliper
See all 146 items in product family

Mitutoyo 551-341-10 Digimatic Digital Caliper

Item #: WBB611479

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $829.00 Save up to 11%
Price: $ 741.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
0 - 12"/300mm, .0005"/0.01mm IP67 Digimatic Caliper, w/Output, .4"/10mm ID Nibs & Knife Edge ID Jaws

  • Hardened stainless steel construction
  • 3.5 years battery life under normal conditions
  • Inch/Metric
  • Zero/ABS and Origin Keys
  • Supplied in fitted plastic case

Product Specifications

    • STYLENib Style/Standard Jaws
    • RESOLUTION OR GRADUATION - METRIC0.01mm
    • DEPTH ROD SHAPERound
    • DESCRIPTIONDigimatic IP67 Caliper W/ Nibs & Knife Edge & Output
    • RANGE0-12"/0-300mm
    • RESOLUTIONS.0005"/.01mm
    • ACCURACY±.002 In
    • BRANDMitutoyo
    • MANUFACTURER'S PART NUMBER551-341-10
    • TYPECaliper
    • CASE CONSTRUCTIONPlastic Holster/Carton
    • DATA OUTPUTY
    • ROD DIAMETERRound
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 (.4 In)
    • MAXIMUM SIZE12 In
    • DATA OUTPUT CABLE - 40 INCH05CZA624
    • DATA OUTPUT CABLE - 80 INCH 05CZA625
    • IP RATINGIP67
    • RESOLUTION OR GRADUATION - INCH.0005 In
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel

Customers Who Viewed This Also Viewed