Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-776 Solar Powered Super Digital Caliper - 0-150mm Range
See all 147 items in product family

Mitutoyo 500-776 Solar Powered Super Digital Caliper - 0-150mm Range

Item #: WBB760485

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.00 Save up to 10%
Qty Price
1-2
$251.95 ea.
3+ $239.95 ea.
Product Information
Product Q&A
Mitutoyo 500-776 Solar Powered Super Caliper - 0-150mm Range

  • With no annoying origin restoration necessary, a measurement can be started any time and there is no restriction on operating speed
  • World's unique solar-powered Super Caliper that is eco-friendly with no battery
  • The impact resistance of the display unit has been increased for improved usability in workshop conditions
  • IP67 protection assures waterproof reliability
  • Super Caliper uses components that do not contain harmful substances and is compatible with RoHS Directives
  • Supplied in a fitted plastic case

Product Specifications

    • DESCRIPTIONSolar Powered Super Caliper
    • RESOLUTION0.01mm
    • ACCURACY±0.02mm
    • MANUFACTURER'S PART NUMBER500-776
    • RANGE0-150mm
    • BRANDMitutoyo

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.