Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-784 Solar Powered Super Digital Caliper - 0-6"/0-150mm Range
See all 83 items in product family

Mitutoyo 500-784 Solar Powered Super Digital Caliper - 0-6"/0-150mm Range

Item #: WBB611575

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.00 Save up to 11%
Price: $ 202.95
Product Information
Customer Review
Product Q&A
Mitutoyo 500-784 Solar Powered Super Caliper - 0-6"/0-150mm Range

  • With no annoying origin restoration necessary, a measurement can be started any time and there is no restriction on operating speed
  • World's unique solar-powered Super Caliper that is eco-friendly with no battery
  • The impact resistance of the display unit has been increased for improved usability in workshop conditions
  • IP67 protection assures waterproof reliability
  • Super Caliper uses components that do not contain harmful substances and is compatible with RoHS Directives
  • Supplied in a fitted plastic case

Product Specifications

    • STYLESolar
    • DEPTH ROD SHAPERectangular
    • DATA OUTPUTNo
    • IP RATINGIP67
    • RESOLUTION.0005"/.01mm
    • RESOLUTION OR GRADUATION - METRIC.01
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • ACCURACY INCH.001
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • ACCURACY - METRIC.02
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • DESCRIPTIONDigimatic IP67 Solar Digimatic Caliper W/O Output
    • MANUFACTURERS PART NUMBER500-784
    • MINIMUM SIZE0
    • RESOLUTION OR GRADUATION - INCH.0005
    • MAXIMUM SIZE6 In
    • TYPECaliper
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • RANGE0-6"/0-150mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!