Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Asimeto 7305122 IP67 Digital Caliper 0-12"
See all 147 items in product family

Asimeto 7305122 IP67 Digital Caliper 0-12"

Item #: WBB1122447

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $379.00 Save up to 5%
Price: $360.95
Product Information
Product Q&A
Asimeto 7305122 IP67 Digital Caliper 0-12"

Features:
  • Resolution: .0005" / 0.01mm
  • Conforms to the IP67 ratings
  • Absolute function, there is no need to set the zero
  • Hold function for easy reading
  • Absolute or incremental measuring modes
  • Inch/Metric conversion
  • Metal Housing, the design will allow the caliper to be used in normal workshop conditions and is resistant to coolant, water, dust or oil
  • With Thumb Wheel
  • Auto power on/off
  • Power: 3V lithium battery
Includes:
  • Battery
  • Screwdriver
  • Warranty Card
  • Instruction Manual
  • Calibration Certificate

Product Specifications

    • MANUFACTURERS PART NUMBER7305122
    • MANUFACTURER'S PART NUMBER7305122
    • BRANDAsimeto
    • DESCRIPTIONDigital Caliper
    • RANGE0-12"
    • ACCURACY.0015"
    • PART NUMBER CROSS REFERENCE305-12-2
    • DIMENSION L400mm
    • DIMENSION A60mm
    • DIMENSION B25mm
    • DIMENSION C20.5mm
    • DIMENSION D16mm
    • RESOLUTION.0005"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.