Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler® 54-100-067-1 Ultra-Cal V IP67 Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Fowler® 54-100-067-1 Ultra-Cal V IP67 Digital Caliper

Item #: WBB880299

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Fowler® 54-100-067-1 Ultra-Cal V Electronic Caliper

Features:
  • Limited Lifetime Manufacturer's Warranty
  • Maximum Error: .001"/.02mm
  • 4-way measurement, inside, outside, depth and step
  • Resolution: .0005"/.01mm
  • Repeatability: .0005"/.01mm
  • Range: 6"/150mm
  • Direct inch/metric conversion
  • Temperature range 5 to 40C° working; -20 to 60C° in storage
  • Hardened stainless steel construction
  • Direct RS-232 output
  • Features Absolute/Relative Measuring Modes
  • Hold function
  • Includes molded case

Product Specifications

    • RESOLUTION OR GRADUATION - METRIC.01
    • RESOLUTION OR GRADUATION - INCH.0005
    • IP RATINGIP67
    • ACCURACY - METRIC.02
    • DATA OUTPUTYes
    • RESOLUTION.0005"/.01mm
    • MEASUREMENT4-Way
    • CASE TYPEMolded
    • CONSTRUCTIONHardened Stainless Steel
    • RANGE0-6"/0-150mm
    • MANUFACTURERS PART NUMBER54-100-067-1
    • DESCRIPTIONUltra-Cal V Electronic Caliper
    • ACCURACY INCH.001
    • BRANDFowler

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result