Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Asimeto 7487869 Telescoping Bore Gauge Set
See all 14 items in product family

Asimeto 7487869 Telescoping Bore Gauge Set

Item #: WBB1122452

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.00 Save up to 38%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Asimeto 7487869 Telescoping Bore Gauge Set

Features:
  • Spring-loaded plunger expands within the bore (or groove), allowing determination of the internal diameter
  • With a knurled clamp
  • Supplied in a fitted pouch
Includes:
  • (1) 5/16" - 1/2" x 4" Gauge
  • (1) 1/2" - 3/4" x 4" Gauge
  • (1) 3/4" - 1-1/4" x 4" Gauge
  • (1) 1-1/2" - 2-1/8" x 5" Gauge
  • (1) 2-1/8" - 3-9/16" x 5" Gauge
  • (1) 3-9/16" - 6" x 5" Gauge

Product Specifications

    • DESCRIPTIONTelescoping Bore Gauge Set
    • MANUFACTURERS PART NUMBER7487869
    • RANGE5/16 - 6"
    • MANUFACTURER'S PART NUMBER7487869
    • PACKAGE QUANTITY6
    • PART NUMBER CROSS REFERENCE487-86-9
    • BRANDAsimeto

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!