Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 817 CLM 40" 2D Height Gage

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Mahr Federal 817 CLM 40" 2D Height Gage

Item #: WBB580915

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12,999.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Mahr Federal 817 CLM 40" 2d Height Gage

Digimar 817 CLM Quick Height comes in three sizes, 14" / 24" / 40": The new Height Measuring Instrument with the innovated Quick Mode. Highly accurate rapid measurements, a wide range of measuring and evaluation possibilities and excellent operator comfort.

Features:
  • Excellent accuracy and reliabilty due to the optical incremental measurement system
  • Dynamic probing system for high repeatability
  • Air bearing system for smooth movement
  • Precise measuring head on stanless steel guideways
  • Motorised measuring carriage simplifies measurement runs
  • Probe constant remains after instrument is switched off
  • Large easy to read background lit graphic LCD-Display
  • Self-explanatory icons
  • Possible to set additonal zero points
  • Selectable Auto-off function, without loss of measured values

Product Specifications

    • SUPPLIED WITHSetting Standard, Probe, Probe Holder Battery and Instruction Manual
    • CONSTRUCTION--
    • SELECTABLE RESOUTIONS.001"/.0005"/.0001"/.00005"/.00001"/0.01, 0.005, 0.001, 0.0005, 0.0001mm
    • A3 POINT AIR BEARINGSYes
    • USB MEMORYYes
    • REPEATABILITY0.5µm (plane) 1µm Bore
    • A2D MEASUREMENTSYes
    • TOLERANCE MONITORINGYes
    • MEASURING PROGRAMS40
    • ACCURACY(1,8 + L/600), L In MM
    • BRANDMahr Federal
    • HEIGHT INCHES18
    • WIDTH INCHES15
    • LENGTH INCHES58
    • PERPENDICULARITYFrontal 10 µm
    • COLORGray
    • DISTRIBUTOR PART NUMBER4429012
    • MEASURING RANGE40"/1000mm
    • DATA INTERFACERS234
    • EXTENDED RANGE46.6"/1170mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21