Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PosiTector 6000 FTS3 Advanced Coating Thickness Gage w/ Separate Ferrous Probe (Thick Coatings)

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

PosiTector 6000 FTS3 Advanced Coating Thickness Gage w/ Separate Ferrous Probe (Thick Coatings)

Item #: WBB765447

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,341.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
PosiTector® 6000 FTS3 Advanced Coating Thickness Gage for THICK coatings on ferrous metal substrates

The PosiTector 6000 FTS3 includes an Advanced(3) gage body and a removable FTS probe for measuring thick protective coatings on steel substrates. Ideal for thick epoxy, rubber, in tumescent fireproofing and more.

Features:
  • Ready to measureno calibration adjustment required for most applications
  • Enhanced one-handed menu navigation
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • Wear-resistant probe tip
  • Shock-absorbing, protective rubber holster with belt clip
  • Two year warranty on gage body AND probe
  • Certificate of Calibration showing traceability to NIST included (Long Form)
  • Built-in temperature compensation ensures measurement accuracy
  • Hi-RES mode increases displayed resolution for use on applications that require greater precision
  • Conforms to national and international standards including ISO and ASTM
  • Gage body universally accepts all PosiTector 6000 (coating thickness), SPG (surface profile), and DPM (environmental) probes
  • Multiple Calibration adjustment options including 1 point, 2 point, known thickness, average zero
  • Flip display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • FAST mode - faster measurement speed for quick inspection
  • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
  • Statistics - Instantly calculate average, standard deviation, min/max thickness and number of readings while measuring
  • Software updates via web keep your gage current
  • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings
  • Every stored measurement is date and time stamped Advanced Features
  • Hi Contrast reversible color LCD
  • SCAN Mode - take continuous readings without lifting the probe
  • Storage of 100,000 readings in up to 1000 groups (batches) - stored readings can be viewed or downloaded
  • Bluetooth Wireless Technology for data transfer to a PC or optional portable printer
  • Batch Annotation - Create meaningful batch names and enter notes directly on the instrument using a familiar on-screen QWERTY keyboard.
  • Onscreen help, real time graphing, picture prompting and batch notes
  • Multiple stored calibration adjustments for measuring on a variety of substrate conditions
Comes complete with Advanced(3) gage body, FTS probe, precision plastic shims, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

Product Specifications

    • LENGTH INCHES9.1
    • MANUFACTURERS PART NUMBERFTS3-1
    • WEIGHT LBS1.3
    • ACCURACY METRIC± (0.01 mm + 1 Percent) 0 - 2.5 mm, ± (0.01 mm + 3 Percent) > 2.5 mm
    • MEASURING RANGE MICRONS0 - 6000
    • READING STORAGE CAPACITY100,000 in up to 1,000 batches
    • WIDTH INCHES5.6
    • HEIGHT INCHES2.9
    • ACCURACY MILS± (0.5 mils + 1 Percent) 0 - 100 mils, ± (0.5 mil + 3 Percent) > 100 mils
    • MEASURING RANGE MILS0 - 250, (0.25")
    • BRANDDeFelsko

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!