Defelsko PosiTector DFTC-B Combo Coating Thickness Gage for Ferrous/Non-Ferrous Substrates

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Defelsko PosiTector DFTC-B Combo Coating Thickness Gage for Ferrous/Non-Ferrous Substrates

Item #: WBB765436

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $750.00
Clearance Price: $ 627.00
Product Information
Customer Review
Product Q&A
Defelsko PosiTest DFTC-B Combo Coating Thickness Gage for coatings on ALL metals

The PosiTest DFTC-B Combo paint gage measures both non-magnetic coatings on steel and non-conductive coatings on aluminum, brass, etc. It automatically recognizes the substrate and takes a measurement. It is ideal for powder coaters, paint applicators, coating inspectors, painting contractors and automotive refinishers, resellers and inspectors.

Features:
  • Ready to measureno calibration adjustment required for most applications
  • Fast, repeatable measurements
  • ZERO mode for rough or curved surfaces
  • Strong, wear-resistant ruby probe tip
  • Flip Display for right-side-up viewing in any position
  • Audible and visible measurement indication
  • V-groove in probe for positioning on cylindrical parts
  • Mils/Microns switchable
  • Basic instructions on the back of each gage
  • Two year warranty on gage body AND probe
  • Includes Certificate of Calibration showing traceability to NIST
Gauge Conforms to: ISO 2178/2360/2808, prEN ISO 19840, ASTM 244/B499/B659/D1186/D1400/D7091-05 E376/G12, BS3900-C5, SSPC-PA2 and others. Comes complete with built-in probe, wrist strap, precision plastic shims, hard shell storage case, AAA alkaline battery, instructions, Certificate of Calibration traceable to NIST, two (2) year warranty.

Product Specifications

    • LENGTH INCHES7.3
    • MANUFACTURERS PART NUMBERDFTC-B
    • WEIGHT LBS0.6
    • ACCURACY METRIC± (2 um + 3 Percent)
    • MEASURING RANGE MICRONS0 - 1000
    • WIDTH INCHES3.8
    • HEIGHT INCHES2
    • ACCURACY MILS± (0.1 mils + 3 Percent)
    • MEASURING RANGE MILS0 - 40
    • BRANDDeFelsko

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

DFT Combo Coating thickness gauge

Your review: Very good, this replaces a gauge that was damaged

Pros: Very easy and straight forward operation

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!