Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atkins Thermocouple, 54011-K, Pipe Strap Probe, Type K - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Atkins Thermocouple, 54011-K, Pipe Strap Probe, Type K - Min Qty 2

Item #: WBB865844

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($127.90)

Price: $63.95
Product Information
Customer Review
Product Q&A
Atkins Thermocouple, 54011-K, Pipe Strap Probe, Type K

The 54011-K Thermocouple Pipe Strap Probe is designed to measure large diameter pipe surface temperatures that standard pipe clamp probes may not fit around. The temperature of a pipe can be read immediately when the probe is plugged into any Type K Thermocouple Instrument, then fastened around the desired pipe. Easy to install, fits pipes up to 3.3"(84 mm) in diameter. Special strap-hook design allows you to quickly secure the probe to the pipe and obtain the most accurate reading.

Features

  • Temperature Range: -25 to 300°F / -32 to 149°C
  • Accuracy: Probe: Within ±2.5°F on a 1/2" diameter pipe @140°F

Product Specifications

    • WEIGHT LBS0.125
    • LENGTH INCHES1
    • WIDTH INCHES1 1/4
    • HEIGHT INCHES3/4
    • LIMITED WARRANTY1 Year
    • INCLUDES11 Inch Elastic Strap, 10 Foot Straight Cord W/Type-K Thermocouple Mini Connecto
    • MANUFACTURERS PART NUMBER54011-K
    • MANUFACTURER'S PART NUMBER54011-K
    • BRANDAtkins
    • APPLICATIONSHVAC/R
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONThermocouple Pipe Strap Probe
    • AMBIENT OPERATING TEMP. RANGE-25 to 100°F / -32 to 38°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:23