General Tools LD50 Deluxe Lightning Detector

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

General Tools LD50 Deluxe Lightning Detector

Item #: WBB249593

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95
Product Information
Customer Review
Product Q&A
Deluxe Lightning Detector

The General LD50 Base Station Lightning Detector is used by Little League teams, golf courses, farmers, construction sites, schools and universities, athletic complexes and other recreational districts. This portable/ground-based unit is more powerful than the personal unit and will detect storms within 40 miles but will start detecting thunderstorms up to 70 miles away. It will also sense if the storm is moving towards, away, or parallel to your location. It will identify severe thunderstorms as well as storms that can produce dangerous winds, heavy rains or tornadoes. It is battery operated and can be hand-held or table/wall mountable. It measures 6.5" x 3.1" x 1.5" and weighs 10.8 oz. (w/o batteries). The LED's indicate ranges from 0-3 miles, 3-8 miles, 8-20 miles and 20-40 miles and the number of alarm beeps will indicate the proximity of lightning.
  • Detects storms within 40 miles
  • Easily tell if the storm is moving towards, away, or parallel to your location
  • Identifies severe thunderstorms as well as storms that produce dangerous winds, heavy rains or tornadoes
  • Starts detecting thunderstorms up to 70 miles away, registers activity at 40 miles
  • Used by little league teams, golf courses, and recreational districts
  • Hand held or table mountable
  • Optional wall mount accessory
  • Includes: Batteries
About Lightning Detectors A lightning detector is a device that detects lightning produced by thunderstorms. There are three primary types of detectors: a ground-based system, a battery operated mobile system and a space-based system. One type of lightning detector which is rapidly increasing in popularity is the battery-operated personal lightning detector. Similar in size to a pager, personal lightning detectors are popular among golfers, campers, law enforcement, sports officials and other persons who work or recreate outdoors. Personal lightning detectors function by detecting the electromagnetic pulse emitted by a lightning strike. By measuring the strength of the detected EMP, the device can then estimate how far away the detected strike was. When exposed to multiple detected strikes, some personal lightning detectors can even calculate and extrapolate the direction of the storm's movement relative to its position (approaching, departing or stationary).

Product Specifications

    • LENGTH INCHES5
    • DESCRIPTIONDeluxe Lightning Detector
    • MANUFACTURERS PART NUMBERLD50
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES1-1/4
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!