Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools HWA4204HA Digital Hotwire Anemometer w RS232 Output

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

General Tools HWA4204HA Digital Hotwire Anemometer w RS232 Output

Item #: WBB249791

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $356.95
See more buying options

2 sellers from $356.95

Product Information
Customer Review
Product Q&A
Digital Hotwire Anemometer w RS232 Output

Ideal for fans/motors/blowers, furnace velocities, paint spray booths, environmental testing.
  • For lower velocity measurements
  • Slim probe
  • Large 1.4" (36 mm) dual LCD display
  • Heavy duty case
  • Data hold
  • Records max/min readings
  • Auto power off
  • RS232 output
  • Telescoping probe is ideal for measuring in HVAC ducts and other small vents; extends up to 4 ft
  • Replacement Vane - P4204
  • Includes: Hard case
  • Probe

Product Specifications

    • WIDTH INCHES11-1/4
    • DESCRIPTIONDigital Hotwire Anemometer w RS232 Output
    • LENGTH INCHES9-7/8
    • BRANDGeneral
    • MANUFACTURERS PART NUMBERHWA4204HA
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:23