Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools PM930SD Pressure Meter w/ Data Logging SD Card, PM930SD
See all 111 items in product family

General Tools PM930SD Pressure Meter w/ Data Logging SD Card, PM930SD

Item #: WBB449903

Sold By: Omni Controls

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $342.02
$14.95 Shipping
See more buying options

2 sellers from $342.02

  • Global Industrial
    $349.95 + shipping
    Usually ships in 5 to 8 days

    Add
Product Information
Customer Review
Product Q&A
Pressure Meter w/ Data Logging SD Card, PM930SD

Accurately Measures Hydraulic or Pneumatic Pressure Using Ten Different Units. Applications include automotive, mechanical engineering/design, HVAC/R systems, equipment MRO. This instrument's unique feature is its patented technique for storing sampled data in excel format on removable SD cards.

Features:
  • Embedded Microcontroller: Custom one-chip LSI device
  • Displayed Pressure Unit: bar, psi, inches Hg, inches H2O, hPA, kPA, kg/cm2, mm Hg, meters H2O, atmospheres
  • Measurement Accuracy: ± 0.5% of full-scale reading + 1 digit
  • Storable/Recallable Readings: Maximum, minimum
  • Data Logging Sampling Time: 1 second to 9 hours
  • SD Card Capacity: 1 GB to 16 GB
  • Settable Parameters: Date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, optional pressure sensor's full-scale range (2, 5, 10, 20, 50, 100, 200 or 400 bar)
Included Accessories: Carrying case, 2 GB SD memory card, User's Manual

Product Specifications

    • DESCRIPTIONPressure Meter w/ Data Logging SD Card
    • POWER SOURCESix "AA" Batteries
    • MANUFACTURERS PART NUMBERPM930SD
    • BRANDGeneral
    • WEIGHT0.77 lb
    • OPERATING TEMPERATURE32° to 122®F
    • WIDTH2.68
    • DISPLAY2.05 x 1.5" LCD w/ Green backlight
    • HEIGHT1.77
    • LENGTH6.97

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:60