Electromechanical Timers
Type
Length
Depth
View All Depth
Width
View All Width
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
Compare
NSI TORK® 1103B-O 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Metal Enclosure
Model #: WBB434489
1
1
Ships in 2 Business Days
Width
6 in
Height
10.5 in
Voltage
208-277 V
Depth
5 in
Compare
NSI TORK® 1101B 24 Hour Time Switch, 40A, 120V, SPST, Indoor Metal Enclosure, cULus
Model #: WBB434388
1
1
Ships in 5 Business Days
Width
5 in
Height
9 in
Voltage
208-277 V
Depth
3.5 in
Compare
1
1
Ships within 1 Business Day
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A
Compare
1
1
Ships in 3 Business Days
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
Compare
1
1
Ships in 5 Business Days
Width
2 in
Depth
0.5 in