Electromechanical Timers
Type
Length
Depth
Width
Height
Color
Price
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
NSI TORK® 1103B-O 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Metal Enclosure
Width
6 in
Height
10.5 in
Voltage
208-277 V
Depth
5 in
NSI TORK® 1101B 24 Hour Time Switch, 40A, 120V, SPST, Indoor Metal Enclosure, cULus
Width
5 in
Height
9 in
Voltage
208-277 V
Depth
3.5 in
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A
NSI TORK® 402B 24 Hour Plug-In Timer Single Grounded Outlet, 125V, Indoor, 30 Minute Tabs
Width
6.5 in
Voltage
125 V
Depth
3 in
Amperage
15 A