Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lund 88048 Light Duty Large 42"  White Steel Job Site Box
See all 13 items in product family

Lund 88048 Light Duty Large 42" White Steel Job Site Box

Item #: WBB629899

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 196.95
Product Information
Customer Review
Product Q&A
Accessories
Light Duty Large 42" Job Site Box, Steel, White

The TSTJ42 is a light duty large size steel job site box. Made with 22 gauge steel. Portability and security in one box. Lockable snap latch with easy carry side handles.

Product Specifications

    • WIDTH INCHES42-3/4
    • DEPTH INCHES18
    • HEIGHT INCHES16-3/4
    • COLOR FINISHWhite
    • BRANDLund
    • CONSTRUCTIONSteel
    • DESCRIPTIONJob Site Box
    • MANUFACTURERS PART NUMBER88048
    • STYLEPortable
    • TYPEStorage Box
    • WEIGHT LBS59
    • WIDTH RANGE "41 to 49-15/16
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!