Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J453441-6RD 450HS 34" Roller Cabinet - 6 Drawer, Red, 34"L X 41"H X 25"D

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Proto J453441-6RD 450HS 34" Roller Cabinet - 6 Drawer, Red, 34"L X 41"H X 25"D

Item #: WBB323551

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,803.44 Save up to 46%
Price: $ 1507.00
Product Information
Product Q&A
Accessories
Proto® 450HS 34" Roller Cabinet - 6 Drawer, Red, 34"L X 41"H X 25"D

  • Cubic inch capacity is 15,765.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 125 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6" x 2" Poly casters - 700 lbs./caster.


  • Product Specifications

      • WIDTH INCHES34
      • DEPTH INCHES25
      • HEIGHT INCHES41
      • COLOR FINISHRed
      • BRANDProto
      • DESCRIPTIONProto® 450HS 34" Roller Cabinet - 6 Drawer, Red, 34"L X 41"H X 25"D
      • DRAWER QUANTITY6
      • MANUFACTURERS PART NUMBERJ453441-6RD
      • MATERIAL(S)Steel
      • STYLEBottom
      • TYPERoller Cabinet
      • WEIGHT LBS310 lb
      • WHEEL DIAMETER INCHES6x2
      • WARRANTYManufacturer Limited Lifetime
      • PRODUCT LINE450HS
      • SLIDE TYPEBall Bearing
      • CAPACITY VOLUME15765 cu"
      • CAPACITY CUBIC INCHES15,765