Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J455041-8BK-2S 450HS 50" Workstation - 8 Drawer & 2 Shelves, Black, 50"L X 41"H X 25"D
See all 151 items in product family

Proto J455041-8BK-2S 450HS 50" Workstation - 8 Drawer & 2 Shelves, Black, 50"L X 41"H X 25"D

Item #: WBB944430

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,057.90 Save up to 46%
Price: $2,718.00
Product Information
Product Q&A
Accessories
Proto® 450HS 50" Workstation - 8 Drawer & 2 Shelves, Black, 50"L X 41"H X 25"D

  • Cubic inch capacity is 18,920.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 125 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6" x 2" Poly casters - 700 lbs./caster.


  • Product Specifications

      • LENGTH INCHES50
      • DEPTH INCHES25
      • HEIGHT INCHES41
      • COLOR FINISHBlack
      • BRANDProto®
      • DESCRIPTION450HS 50" Workstation - 8 Drawer & 2 Shelves, Black, 50"L X 41"H X 25"D
      • DRAWER QUANTITY8
      • MANUFACTURERS PART NUMBERJ455041-8BK-2S
      • OVERALL LENGTH INCHES50
      • PRODUCT LINE450HS
      • CAPACITY CUBIC INCHES18,920
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.