Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J464542-10RD 460 Series 45" Workstation - 10 Drawer, Red, 45"L X 42-1/2"H X 21-3/8"D

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Proto J464542-10RD 460 Series 45" Workstation - 10 Drawer, Red, 45"L X 42-1/2"H X 21-3/8"D

Item #: WBB323044

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,701.93 Save up to 49%
Price: $4,456.00
Product Information
Product Q&A
Accessories
Proto® 460 Series 45" Workstation - 10 Drawer, Red, 45"L X 42-1/2"H X 21-3/8"D

  • Premium tool storage line.
  • Cubic inch capacity is 24,457.
  • 22" depth footprint for high mobility.
  • All steel construction.
  • Heavy drawer capacity slides rated at 400 lbs.
  • Lock in / lock out drawers for security and safety.
  • Heavy load bearing casters - 800 lbs.
  • Built in compartments for customizable storage needs.
  • Heavy-duty 6" casters (2 swivel and 2 rigid).
  • Red powder coated finish.
  • Heavy-duty tubular lock system.
  • Vinyl top and drawer liners included.


  • Product Specifications

      • WIDTH INCHES45
      • DEPTH INCHES21-3/8
      • HEIGHT INCHES42-1/2
      • COLOR FINISHRed
      • BRANDProto
      • DESCRIPTION460 Series 45" Workstation - 10 Drawer, Red, 45"L X 42-1/2"H X 21-3/8"D
      • DRAWER QUANTITY10
      • MANUFACTURERS PART NUMBERJ464542-10RD
      • MATERIAL(S)Steel
      • STYLEBottom
      • TYPERoller Cabinet
      • WEIGHT LBS400 lb
      • WHEEL DIAMETER INCHES6x2
      • SLIDE TYPEBall Bearing
      • WARRANTYManufacturer Limited Lifetime
      • PRODUCT LINE460HS
      • CAPACITY CUBIC INCHES24,457