Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 020586R Metal/Plastic Rolling Workshop W/ Detachable Tool Box

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Stanley 020586R Metal/Plastic Rolling Workshop W/ Detachable Tool Box

Item #: WBB983959

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $193.95 Save up to 44%
Qty Price
1-2
$122.95 ea.
3-5 $119.95 ea.
6-11 $113.95 ea.
12+ $107.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 020586R, Metal/Plastic Rolling Workshop

  • 20" detachable metal plastic top tool box includes portable tray for small parts and hand tools - separates easily by pressing the front push button, enabling it to be transported when needed.
  • Telescopic handle and large wheels for easy maneuverability.
  • Ball bearing slides for smooth gliding and carrying heavy loads.
  • Large bottom bin and drawer open up easily to form a workstation with access to all tools.
  • 2 deep 4" drawers with ball bearing slides.
  • Heavy-duty 7" wheels.


  • Product Specifications

      • WIDTH INCHES15-3/4
      • DEPTH INCHES22-1/8
      • HEIGHT INCHES28-1/4
      • COLOR FINISHSilver/Black
      • BRANDStanley®
      • MANUFACTURERS PART NUMBER020586R
      • STYLEMobile
      • TYPEMetal/Plastic Rolling Workshop
      • WEIGHT LBS25.30
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.